Zoro Homepage

Notice, Please Turn Out Lights When Not In Use, 14" W x 10" H, Rectangle, Polyester, 84583

  • Mfr # 84583

  • Zoro # G7393659


product price: $23.99
/ea

Key Features

Legend
Please Turn Out Lights When Not In Use
Sign Material
Polyester
Height
10"
Width
14"
Thickness
0.006"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84583
Zoro #
G7393659
UPC #
754473845834
Country of Origin
United States

Dimensions

Height
10"
Width
14"
Thickness
0.006"

Details

Item
Notice Sign
Legend
Please Turn Out Lights When Not In Use
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
UV Resistant
No
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Sign Background Color
White
Header Background Color
Blue
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
ANSI Compliant
Yes
Header
Notice
Legend Style
Symbol and Text
Header Legend Color
White
OSHA Compliant
Yes
Printed Language
English
Operating Temp. Range
-40 Degrees to 230 Degrees F
Legend Color
Black
Sign Legend Text Color
Black

Description

Notice Sign, Sign Subject Matter Facility, Height 10 In., Width 14 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Notice, Legend Please Turn Out Lights When Not In Use, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.