
Notice, Please Wipe Your Feet Upon Entering, 10" W x 7" H, Rectangle, Plastic, 22806
Mfr # 22806
Zoro # G8614477
product price: $9.85
/eaKey Features
Legend
Please Wipe Your Feet Upon Entering
Sign Material
Plastic
Height
7"
Thickness
0.060"
Sign Mounting Style
With Mounting Holes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22806
Zoro #
G8614477
UPC #
754473228064
Country of Origin
United States
Dimensions
Height
7"
Width
10"
Thickness
0.060"
Details
Item
Notice Sign
Legend
Please Wipe Your Feet Upon Entering
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header Background Color
Blue
Header Legend Color
White
ANSI Compliant
Yes
Printed Language
English
Legend Style
Text
OSHA Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Sign Background Color
White
Header
Notice
Legend Color
Black
Sign Legend Text Color
Black
Description
Notice Sign, Sign Subject Matter Cleaning and Maintenance, Height 7 In., Width 10 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Notice, Legend Please Wipe Your Feet Upon Entering, Printed Language English, Sign Shape Rectangle
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.