Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Notice, Put Tools Back In Their Proper Place, 14" W x 10" H, Rectangle, Fiberglass, 69455

  • Mfr # 69455

  • Zoro # G8618403


product price: $34.99
/ea

Key Features

Legend
Put Tools Back In Their Proper Place
Sign Material
Fiberglass
Height
10"
Width
14"
Thickness
0.100"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69455
Zoro #
G8618403
UPC #
754473694555
Country of Origin
United States

Dimensions

Height
10"
Width
14"
Thickness
0.100"

Details

Item
Notice Sign
Legend
Put Tools Back In Their Proper Place
Sign Material
Fiberglass
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
No
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
OSHA Compliant
Yes
Sign Background Color
White
Header Legend Color
White
Header
Notice
Printed Language
English
ANSI Compliant
Yes
Legend Style
Text
Header Background Color
Blue
Legend Color
Black
Sign Legend Text Color
Black

Description

Notice Sign, Sign Subject Matter Cleaning and Maintenance, Height 10 In., Width 14 In., Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Header Notice, Legend Put Tools Back In Their Proper Place, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.