This item is Discontinued.

Brady Notice, Safe Floor Load Limit Not To Exceed __ Lbs. Per Square Foot, 10 in x 7 in, Polyester, 85654 85654

This item is Discontinued.

Brady

Notice, Safe Floor Load Limit Not To Exceed __ Lbs. Per Square Foot, 10 in x 7 in, Polyester, 85654 (Discontinued)

Mfr # 85654
Zoro # G8633502
UPC # 754473856540
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
85654
Zoro #
G8633502
UPC #
754473856540
Country of Origin
United States

Dimensions

Height
10 in
Width
7 in
Thickness
0.01 in

Details

Item
Notice Sign
Legend
Safe Floor Load Limit Not To Exceed __ Lbs. Per Square Foot
Sign Material
Polyester
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
No
Header Background Color
Blue
Legend/Background Color
Black and Blue/White
Background Color
White
Language
English
Material
Polyester
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145; OSHA 1926.200
Subject Matter
Health, Safety, and Wellbeing
ANSI Compliant
Yes
Legend Color
Black
Sign Background Color
White
Legend Style
Text
Header
Notice
Mounting Style
Adhesive-Backed
Printed Language
English
Sign Legend Color
Black
OSHA Compliant
Yes
Header Legend Color
White
Operating Temp. Range
-40 Degrees F to 230 Degrees F
Sign Legend Text Color
Black
Color
Blue and Black
Type
Maintenance
Shape
Rectangle
Glow In The Dark
No
Product Type
Notice Sign
Finish
Glossy

Description

Notice Sign, Rectangle, English

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.