Notice Security Sign, 10 in Height, 14 in Width, Fiberglass, Rectangle, English
Mfr # 95278
Zoro # G7414467
product price: $34.99
/eaKey Features
Header
Notice
Legend
All Visitors Must Register At Office
Sign Shape
Rectangle
Sign Material
Fiberglass
Sign Mounting Style
With Mounting Holes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
95278
Zoro #
G7414467
UPC #
754473952785
Country of Origin
United States
Dimensions
Thickness
0.098 in
Height
10 in
Width
14 in
Details
Item
Notice Security Sign
Header
Notice
Legend
All Visitors Must Register At Office
Sign Shape
Rectangle
Sign Material
Fiberglass
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Text Color
Black
Header Legend Color
White
ANSI Compliant
Yes
Sign Legend Color
Black
Header Background Color
Blue
Standards
ANSI Z535.2-2002; ASTM D 635; ASTM D 638; ASTM D 646; ASTM D 790; ASTM D 1593; OSHA 29 CFR 1910.145; OSHA 29 CFR 1910.37
Legend Style
Text
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 194 Degrees F
Double-Sided
No
Description
Notice Security Sign, Sign Subject Matter Employees and Visitors, Height 10 in, Width 14 in, Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Header Notice, Legend All Visitors Must Register At Office, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.