Zoro Homepage

Notice Security Sign, 10 in Height, 14 in Width, Plastic, Rectangle, English

  • Mfr # 22174

  • Zoro # G8636159


product price: $13.99
/ea

Key Features

Header
Notice
Legend
These Premises Protected By Closed Circuit TV
Height
10 in
Sign Shape
Rectangle
Sign Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22174
Zoro #
G8636159
UPC #
754473221744
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.060 in

Details

Item
Notice Security Sign
Header
Notice
Legend
These Premises Protected By Closed Circuit TV
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text
Double-Sided
No
Standards
OSHA 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend Color
Black
Header Background Color
Blue
Header Legend Color
White
Sign Legend Text Color
Black

Description

Notice Security Sign, Sign Subject Matter Security and Surveillance, Height 10 in, Width 14 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Notice, Legend These Premises Protected By Closed Circuit TV, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.