Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Notice Security Sign, 10 in Height, 14 in Width, Plastic, Rectangle, English

  • Mfr # 25819

  • Zoro # G2325550


product price: $12.69
/ea

Key Features

Header
Notice
Legend
All Vehicles And Personnel Entering Or Leaving The Premises Subject To Search
Width
14 in
Height
10 in
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25819
Zoro #
G2325550
UPC #
754473258191
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.06 in

Details

Item
Notice Security Sign
Header
Notice
Legend
All Vehicles And Personnel Entering Or Leaving The Premises Subject To Search
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Color
Black
Language
English
Legend Style
Text
Legend/Background Color
Blue and Black/White
Header Background Color
Blue
Background Color
White
Double-Sided
No
Subject Matter
Security and Surveillance
Header Legend Color
White
Sign Legend Color
Black
Standards
OSHA 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Material
Polystyrene
Mounting Style
With Mounting Holes
Sign Legend Text Color
Black
Glow In The Dark
No
Color
Blue And Black
Shape
Rectangle
Type
Traffic
Product Type
Notice Security Sign
Finish
Glossy

Description

Notice Security Sign, Rectangle, English

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.