
Notice Security Sign, 7 in Height, 10 in Width, Fiberglass, Rectangle, English
Mfr # 73476
Zoro # G8614860
product price: $26.19
/eaKey Features
Header
Notice
Legend
Authorized Personnel Only
Width
10 in
Height
7 in
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
73476
Zoro #
G8614860
UPC #
754473734763
Country of Origin
United States
Dimensions
Width
10 in
Height
7 in
Thickness
0.098 in
Details
Item
Notice Security Sign
Header
Notice
Legend
Authorized Personnel Only
Sign Shape
Rectangle
Sign Material
Fiberglass
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Background Color
Blue
OSHA Compliant
Yes
Legend Style
Text
Double-Sided
No
Header Legend Color
White
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 194 Degrees F
Sign Legend Color
Black
Standards
ANSI Z535.2-2002; ASTM D 635; ASTM D 638; ASTM D 646; ASTM D 790; ASTM D 1593; OSHA 29 CFR 1910.145; OSHA 29 CFR 1910.37
Sign Legend Text Color
Black
Description
Notice Security Sign, Sign Subject Matter Authorized Personnel and Restricted Access, Height 7 in, Width 10 in, Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Header Notice, Legend Authorized Personnel Only, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.