Notice Security Sign, Polyester, 14" W, 10" H, Security Alarm Will Sound If Door Is Opened, White
Mfr # 84737
Zoro # G8487488
product price: $23.99
/eaKey Features
Header
Notice
Legend
Security Alarm Will Sound If Door Is Opened
Width
14"
Height
10"
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
84737
Zoro #
G8487488
UPC #
754473847371
Country of Origin
United States
Dimensions
Width
14"
Height
10"
Thickness
0.010"
Details
Item
Notice Security Sign
Header
Notice
Legend
Security Alarm Will Sound If Door Is Opened
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-40 Degrees to 230 Degrees F
Legend Style
Text
Sign Legend Color
Black
Standards
ANSI Z535.2-2002; ASTM D 2979; OSHA 29 CFR 1910.145
OSHA Compliant
Yes
ANSI Compliant
Yes
Header Background Color
Blue
Double-Sided
No
Header Legend Color
White
Sign Legend Text Color
Black
Description
Notice Security Sign, Sign Subject Matter Exit and Entrance, Height 10 In., Width 14 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Notice, Legend Security Alarm Will Sound If Door Is Opened, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.