Notice Sign, 10 in H, 14 in W, Aluminum, Rectangle, English, 123590
Mfr # 123590
Zoro # G8636378
product price:Â $25.69
/eaKey Features
Header
Notice
Legend
Vendors And Visitors Must Register At Main Office
Height
10 in
Sign Shape
Rectangle
Sign Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
123590
Zoro #
G8636378
UPC #
754473792022
Country of Origin
United States
Dimensions
Width
14 in
Height
10 in
Thickness
0.035 in
Details
Item
Notice Sign
Header
Notice
Legend
Vendors And Visitors Must Register At Main Office
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Legend Style
Text
Operating Temp. Range
-40 Degrees to 230 Degrees F
Header Background Color
Blue
ANSI Compliant
Yes
Standards
ANSI Z535.2-2002; ASTM D 1593; OSHA 29 CFR 1910.145
Sign Legend Color
Black
Header Legend Color
White
Double-Sided
No
Sign Legend Text Color
Black
Description
Notice Sign, Sign Subject Matter Employees and Visitors, Height 10 in, Width 14 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Notice, Legend Vendors And Visitors Must Register At Main Office, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.