Notice Sign, 10 in H, 14 in W, Fiberglass, Rectangle, English, 70442
- Mfr # 70442
- Zoro # G7402339
product price:Â
$
34.99
/ea
Key Features
Header
Notice
Legend
No Food Or Drink Beyond This Point
Width
14 in
Height
10 in
Sign Shape
Rectangle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 70442
- Zoro #
- G7402339
- UPC #
- 754473704421
- Country of Origin
- United States
- Item
- Notice Sign
- Header
- Notice
- Legend
- No Food Or Drink Beyond This Point
- Sign Shape
- Rectangle
- Sign Material
- Fiberglass
- Sign Mounting Style
- With Mounting Holes
- Printed Language
- English
- Sign Background Color
- White
- Retroreflective Grade
- Not Retroreflective
- Glow-in-the-Dark
- No
- UV Resistant
- No
- Sign Legend Text Color
- Black
- Sign Legend Color
- Black
- Header Background Color
- Blue
- Double-Sided
- No
- Standards
- ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
- Header Legend Color
- White
- Legend Style
- Text
- ANSI Compliant
- Yes
- OSHA Compliant
- Yes
Dimensions
- Width
- 14 in
- Height
- 10 in
- Thickness
- 0.1 in
Description
Notice Sign, Sign Subject Matter Eating and Drinking Restriction, Height 10 in, Width 14 in, Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Header Notice, Legend No Food Or Drink Beyond This Point, Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.