Notice Sign, 10 in H, 14 in W, Plastic, Rectangle, English, 126454
Mfr # 126454
Zoro # G7375818
product price: $13.99
/eaKey Features
Header
Notice
Legend
For Chemical Storage Only No Food Permitted
Height
10 in
Sign Shape
Rectangle
Sign Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
126454
Zoro #
G7375818
UPC #
754473746384
Country of Origin
United States
Dimensions
Width
14 in
Height
10 in
Thickness
0.059 in
Details
Item
Notice Sign
Header
Notice
Legend
For Chemical Storage Only No Food Permitted
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Background Color
Blue
Header Legend Color
White
Operating Temp. Range
-40 Degrees to 176 Degrees F
OSHA Compliant
Yes
Sign Legend Color
Black
ANSI Compliant
No
Double-Sided
No
Standards
Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
Legend Style
Text
Sign Legend Text Color
Black
Description
Notice Sign, Sign Subject Matter Chemical, Gas or Hazardous Materials, Height 10 in, Width 14 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Notice, Legend For Chemical Storage Only No Food Permitted, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.