Notice Sign, 10 in H, 14 in W, Plastic, Rectangle, English, 127738
Mfr # 127738
Zoro # G7398732
product price: $13.99
/eaKey Features
Header
Notice
Legend
Hot Work Permits are Required For All Welding And Cutting Operations
Width
14 in
Height
10 in
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
127738
Zoro #
G7398732
UPC #
754473761905
Country of Origin
United States
Dimensions
Width
14 in
Height
10 in
Thickness
0.059 in
Details
Item
Hot Surface Sign
Header
Notice
Legend
Hot Work Permits are Required For All Welding And Cutting Operations
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 176 Degrees F
OSHA Compliant
Yes
Header Background Color
Blue
Legend Style
Text
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Header Legend Color
White
Sign Legend Color
Black
Double-Sided
No
Sign Legend Text Color
Black
Description
Notice Sign, Sign Subject Matter Welding Hazard, Height 10 in, Width 14 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Notice, Legend Hot Work Permits are Required For All Welding And Cutting Operations, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.