Zoro Homepage

Notice Sign, 10 in H, 14 in W, Polystyrene, Horizontal Rectangle, English, 25830

  • Mfr # 25830

  • Zoro # G7377531


product price: $13.99
/ea

Key Features

Header
Notice
Legend
No Truck Drivers Beyond This Point
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25830
Zoro #
G7377531
UPC #
754473258306
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.059 in

Details

Item
Notice Sign
Header
Notice
Legend
No Truck Drivers Beyond This Point
Sign Shape
Horizontal Rectangle
Sign Material
Polystyrene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967
Double-Sided
No
Header Legend Color
White
Sign Legend Color
Black
Header Background Color
Blue
OSHA Compliant
Yes
Legend Style
Text
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor/Outdoor
State Specific Sign
No
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
3 to 5 yr
Outdoor Life Expectancy
3 to 5 yr
Sign Header
Notice
Protective Coating
Clear Film Laminate
Sign Legend Style
Text
Sign Header Text Color
White
Number of Printed Sides
1
Sign Legend
NO TRUCK DRIVERS BEYOND THIS POINT
Material Properties
Rigid
Sign Header Background Color
Blue
Maximum Service Temperature
176 Degrees F

Description

Notice Sign, Height 10 in, Width 14 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.