Notice Sign, 10 in H, 3 1/2 in W, Plastic, Rectangle, English, 124641
Mfr # 124641
Zoro # G7550225
product price:Â $6.59
/eaKey Features
Header
No Header
Legend
Oxygen In Use
Width
3 1/2 in
Height
10 in
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
124641
Zoro #
G7550225
UPC #
754473810863
Country of Origin
United States
Dimensions
Width
3 1/2 in
Height
10 in
Thickness
0.059 in
Description
Notice Sign, Rectangle, English
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.