
Notice Sign, 10 in H, 3 1/2 in W, Plastic, Rectangle, English, 124641
Mfr # 124641
Zoro # G8413671
product price: $7.79
/ea
Sold in multiples of 2 for $15.58
Key Features
Header
No Header
Legend
Oxygen In Use
Width
3 1/2 in
Height
10 in
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
124641
Zoro #
G8413671
UPC #
754473810863
Country of Origin
United States
Dimensions
Width
3 1/2 in
Height
10 in
Thickness
0.059 in
Details
Item
Notice Sign
Header
No Header
Legend
Oxygen In Use
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
ANSI Compliant
Yes
Legend Style
Symbol and Text
Operating Temp. Range
-40 Degrees to 176 Degrees F
Sign Legend Color
Black, Red
OSHA Compliant
Yes
Double-Sided
No
Sign Legend Text Color
Black, Red
Description
Notice Sign, Sign Subject Matter Chemical, Gas or Hazardous Materials, Height 10 in, Width 3 1/2 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend Oxygen In Use, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.