Notice Sign, 10 in H, 3 1/2 in W, Rectangle, English, 124640

  • Mfr # 124640

  • Zoro # G7399511


product price: $10.45
/ea

Key Features

Header
No Header
Legend
Oxygen In Use
Width
3 1/2 in
Height
10 in
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
124640
Zoro #
G7399511
UPC #
754473810856
Country of Origin
United States

Dimensions

Width
3 1/2 in
Height
10 in
Thickness
0.035 in

Details

Item
Notice Sign
Header
No Header
Legend
Oxygen In Use
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Legend Style
Symbol and Text
ANSI Compliant
Yes
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 230 Degrees F
Double-Sided
No
Sign Legend Color
Black, Red
Legend Color
Black, Red
Mounting Style
With Mounting Holes
Background Color
White
Legend/Background Color
Black And Red/White
Language
English
Subject Matter
Chemicals/Hazardous
Material
Aluminum
Sign Legend Text Color
Black, Red

Description

Notice Sign, Sign Subject Matter Chemical, Gas or Hazardous Materials, Height 10 in, Width 3 1/2 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend Oxygen In Use, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.