Zoro Homepage

Notice Sign, 10 in Height, 14 in Width, Plastic, Rectangle, English

  • Mfr # 145763

  • Zoro # G8454953


product price: $29.99
/ea

Key Features

Header
Notice
Legend
Hair Covering Required In This Area
Height
10 in
Sign Shape
Rectangle
Sign Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
145763
Zoro #
G8454953
UPC #
754473545550
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.098 in

Description

Notice Sign, Rectangle, English, Sign Legend Hair Covering Required In This Area

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.