Zoro Homepage

Notice Sign, 10 in Height, 7 in Width, Polyester, Rectangle, English

  • Mfr # 129308

  • Zoro # G7406338


product price: $12.99
/ea

Key Features

Header
Notice
Legend
Radio Frequency Fields No Trespassing
Height
10 in
Sign Shape
Rectangle
Sign Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
129308
Zoro #
G7406338
UPC #
754473783785
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.010 in

Details

Item
Notice Sign
Header
Notice
Legend
Radio Frequency Fields No Trespassing
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Legend Color
White
ANSI Compliant
Yes
OSHA Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Header Background Color
Blue
Operating Temp. Range
-40 Degrees to 230 Degrees F
Double-Sided
No
Legend Style
Symbol and Text
Sign Legend Color
Black
Sign Legend Text Color
Black

Description

Notice Sign, Sign Subject Matter Trespassing and Property, Height 10 in, Width 7 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Notice, Legend Radio Frequency Fields No Trespassing, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.