Notice/Aviso, Electrical Room No Storage Permitted/Cuarto Electrico Almacenaje No Permitido (Discontinued)
- Mfr # 124999
- Zoro # G8629311
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
124999
Zoro #
G8629311
UPC #
754473726164
Country of Origin
United States
Dimensions
Width
10 in
Height
14 in
Thickness
0.059 in
Description
Notice Sign, Sign Subject Matter Electrical Hazard, Height 14 in, Width 10 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Notice/Aviso, Legend Electrical Room No Storage Permitted/Cuarto Electrico Almacenaje No Permitido, Printed Language English, Spanish, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.