Notice, Help Keep This Plant Clean Put Rubbish And Scrap In Designated Places, 14" W x 10" H (Discontinued)
- Mfr # 22793
- Zoro # G2330155
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
22793
Zoro #
G2330155
UPC #
754473227937
Country of Origin
United States
Dimensions
Width
14"
Height
10"
Thickness
0.060"
Description
Notice Sign, Sign Subject Matter Cleaning and Maintenance, Height 10 In., Width 14 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Notice, Legend Help Keep This Plant Clean Put Rubbish And Scrap In Designated Places, Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.