This item is Discontinued.

Brady Notice Sign, 10" Height, 14" Width, Fiberglass, Rectangle, English 69183

Notice Sign, 10" Height, 14" Width, Fiberglass, Rectangle, English (Discontinued)

  • Mfr # 69183
  • Zoro # G9457603
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
69183
Zoro #
G9457603
UPC #
754473691837
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.098 in

Details

Item
Notice Sign
Header
Notice
Legend
Ear Protection Must Be Worn Beyond This Point
Sign Shape
Rectangle
Sign Material
Fiberglass
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Background Color
Blue
Material
Fiberglass
ANSI Compliant
Yes
Header Legend Color
White
Sign Legend Color
Black
Double-Sided
No
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Background Color
White
Language
English
Legend Color
Black
Mounting Style
With Mounting Holes
OSHA Compliant
Yes
Legend/Background Color
Black and Blue/White
Operating Temp. Range
-40 Degrees to 194 Degrees F
Legend Style
Text
Subject Matter
Personal Protection
Sign Legend Text Color
Black
Color
Blue and Black

Description

Notice Sign, Sign Subject Matter Personal Protection, Height 10 in, Width 14 in, Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Header Notice, Legend Ear Protection Must Be Worn Beyond This Point, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.