This item is Discontinued.

Brady Notice, Empty Drums Only, 14" W x 10" H, Rectangle, Polyester 126443

Notice, Empty Drums Only, 14" W x 10" H, Rectangle, Polyester (Discontinued)

  • Mfr # 126443
  • Zoro # G2565090
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
126443
Zoro #
G2565090
UPC #
754473746254
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.010"

Details

Item
Notice Sign
Header
Notice
Legend
Empty Drums Only
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Header Legend Color
White
Legend Color
black
Material
Polyester
Operating Temp. Range
-40 Degrees to 230 Degrees F
Subject Matter
Instruction
Mounting Style
Adhesive-Backed
Language
English
Legend/Background Color
Black and Blue/White
OSHA Compliant
Yes
Legend Style
Text
Standards
Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
Background Color
White
Sign Legend Color
Black
Header Background Color
Blue
ANSI Compliant
No
Sign Legend Text Color
Black

Description

Notice Sign, Sign Subject Matter Facility, Height 10 In., Width 14 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Notice, Legend Empty Drums Only, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.