This item is Discontinued.

Brady Notice, Every Injury However Slight Must Be Reported Immediately, 14" W x 10" H, Rectangle, Plastic 127408

Notice, Every Injury However Slight Must Be Reported Immediately, 14" W x 10" H, Rectangle, Plastic (Discontinued)

  • Mfr # 127408
  • Zoro # G2561161
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
127408
Zoro #
G2561161
UPC #
754473757434
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.059"

Details

Item
Notice Sign
Header
Notice
Legend
Every Injury However Slight Must Be Reported Immediately
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black
Legend/Background Color
Black and Blue/White
Double-Sided
No
Header Background Color
Blue
ANSI Compliant
Yes
Material
Polystyrene
Background Color
White
Mounting Style
With Mounting Holes
Header Legend Color
White
Legend Style
Text
Subject Matter
Report Accidents/Injuries
Language
English
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 176 Degrees F
Legend Color
black
Sign Legend Text Color
Black

Description

Notice Sign, Sign Subject Matter Accident Prevention, Height 10 In., Width 14 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Notice, Legend Every Injury However Slight Must Be Reported Immediately, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.