This item is Discontinued.

Brady Notice, Hot Work Permits Are Required For All Welding And Cutting Operations, 14 in W x 10 in H 127738

Notice, Hot Work Permits Are Required For All Welding And Cutting Operations, 14 in W x 10 in H (Discontinued)

  • Mfr # 127738
  • Zoro # G6094207
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
127738
Zoro #
G6094207
UPC #
754473761905
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.059 in

Details

Item
Notice Sign
Header
Notice
Legend
Hot Work Permits Are Required For All Welding And Cutting Operations
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Header Background Color
Blue
Legend/Background Color
Black and Blue/White
Background Color
White
Double-Sided
No
Language
English
OSHA Compliant
Yes
ANSI Compliant
Yes
Sign Legend Color
Black
Legend Color
Black
Mounting Style
With Mounting Holes
Subject Matter
Hot
Legend Style
Text
Header Legend Color
White
Operating Temp. Range
-40 Degrees to 176 Degrees F
Material
polystyrene
Sign Legend Text Color
Black

Description

Notice Sign, Sign Subject Matter Welding Hazard, Height 10 in, Width 14 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Notice, Legend Hot Work Permits Are Required For All Welding And Cutting Operations, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.