This item is Discontinued.

Brady Notice Sign, 10 in Height, 14 in Width, Plastic, Rectangle, English 129409

Notice Sign, 10 in Height, 14 in Width, Plastic, Rectangle, English (Discontinued)

  • Mfr # 129409
  • Zoro # G2552177
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
129409
Zoro #
G2552177
UPC #
754473784799
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.059 in

Details

Item
Notice Sign
Header
Notice
Legend
All Employees and Visitors Must Wear Identification Badges
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Language
English
Sign Legend Color
Black
Double-Sided
No
Legend Style
Text
Header Legend Color
White
Operating Temp. Range
-40 Degrees to 176 Degrees F
Material
Polystyrene
Header Background Color
Blue
OSHA Compliant
Yes
ANSI Compliant
Yes
Background Color
White
Standards
ANSI Z535.2-2002; ASTM D 1593; OSHA 29 CFR 1910.145
Sign Legend Text Color
Black

Description

Notice Sign, Sign Subject Matter Employees and Visitors, Height 10 in, Width 14 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Notice, Legend All Employees And Visitors Must Wear Identification Badges, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.