This item is Discontinued.
This item is Discontinued.
Notice Sign, 10"Hx14"W, Acetate Film (Discontinued)
Mfr #
118237
Zoro #
G7403827
UPC # 754473180331
Country of Origin United States
Category Security & Access Signs
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
118237
Zoro #
G7403827
UPC #
754473180331
Country of Origin
United States
Dimensions
Width
14 in
Height
10 in
Thickness
0.004 in
Details
Item
Notice Sign
Header
Notice
Legend
All Visitors Must Register At Office
Sign Shape
Rectangle
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Header Legend Color
White
Header Background Color
Blue
OSHA Compliant
No
Standards
ASTM D 523; ASTM D 2979
ANSI Compliant
No
Legend Style
Text
Operating Temp. Range
-40 Degrees to 230 Degrees F
Sign Legend Color
Black
Sign Legend Text Color
Black
Description
Notice Sign, Sign Subject Matter Employees and Visitors, Height 10 in, Width 14 in, Sign Mounting Style Adhesive Surface, Header Notice, Legend All Visitors Must Register At Office, Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.