Notice Sign, 10" Height, 14" Width, Paper, Rectangle, English (Discontinued)
- Mfr # 116015
- Zoro # G8476297
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
116015
Zoro #
G8476297
UPC #
754473186586
Country of Origin
United States
Dimensions
Width
14 in
Height
10 in
Thickness
0.060 in
Description
Notice Sign, Sign Subject Matter Notice, Height 10 in, Width 14 in, Sign Material Paper, Sign Mounting Style Surface, Header Notice, Legend No Legend, Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.