This item is Discontinued.
This item is Discontinued.
Notice Sign, 10"Hx14"W, Eco-Frndly Plstc, 116238 (Discontinued)
Mfr #
116238
Zoro #
G7398251
UPC # 754473188818
Country of Origin United States
Category Facility Signs
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
116238
Zoro #
G7398251
UPC #
754473188818
Country of Origin
United States
Dimensions
Height
10"
Width
14"
Thickness
0.055"
Details
Item
Notice Sign
Legend
Wash Hands Before Returning To Work
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
No
Header Legend Color
White
ANSI Compliant
Yes
OSHA Compliant
Yes
Legend Style
Text
Sign Background Color
White
Printed Language
English
Header
Notice
Header Background Color
Blue
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Operating Temp. Range
-40 Degrees to 185 Degrees F
Sign Legend Color
Black
Sign Legend Text Color
Black
Description
Notice Sign, Sign Subject Matter Wash Hands, Height 10 In., Width 14 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Notice, Legend Wash Hands Before Returning To Work, Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.