Notice Sign, 10" Height, 14" Width, Rectangle, English (Discontinued)
- Mfr # 118295
- Zoro # G1970580
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
118295
Zoro #
G1970580
UPC #
754473180911
Country of Origin
United States
Dimensions
Width
14"
Height
10"
Thickness
0.004"
Description
Notice Sign, Sign Subject Matter Wash Hands, Height 10 In., Width 14 In., Sign Mounting Style Adhesive Surface, Header Notice, Legend Wash Hands Before Returning To Work, Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.