This item is Discontinued.

Brady Notice, Keep This Door Closed, 14" W x 10" H, Rectangle, Plastic, 116204 116204

This item is Discontinued.

Brady

Notice, Keep This Door Closed, 14" W x 10" H, Rectangle, Plastic, 116204 (Discontinued)

Mfr # 116204
Zoro # G8451307
UPC # 754473188474
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
116204
Zoro #
G8451307
UPC #
754473188474
Country of Origin
United States

Dimensions

Height
10"
Width
14"
Thickness
0.055"

Details

Item
Notice Sign
Legend
Keep This Door Closed
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
No
ANSI Compliant
Yes
Legend Style
Text
OSHA Compliant
Yes
Header Legend Color
White
Operating Temp. Range
-40 Degrees to 185 Degrees F
Printed Language
English
Sign Background Color
White
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Header Background Color
Blue
Header
Notice
Legend Color
Black
Sign Legend Text Color
Black

Description

Notice Sign, Sign Subject Matter Door Instruction, Height 10 In., Width 14 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Notice, Legend Keep This Door Closed, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.