This item is Discontinued.

Brady Notice, Wash Your Hands. Avoid Contamination., 14" W x 10" H, Rectangle, Plastic 145749

Notice, Wash Your Hands. Avoid Contamination., 14" W x 10" H, Rectangle, Plastic (Discontinued)

  • Mfr # 145749
  • Zoro # G1589257
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
145749
Zoro #
G1589257
UPC #
754473545413
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.125"

Details

Item
Notice Sign
Header
Notice
Legend
Wash Your Hands. Avoid Contamination.
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Legend Color
White
Legend Color
Black, Blue
Mounting Style
With Mounting Holes
OSHA Compliant
Yes
Background Color
White
Double-Sided
No
Legend/Background Color
Black/Blue on white
Subject Matter
Wash Hands
Material
Plastic
Language
English
Standards
ANSI Z53.1-1967; ANSI Z535-2011; OSHA 1910.145
Header Background Color
Blue
ANSI Compliant
Yes
Sign Legend Color
Black, Blue
Legend Style
Text and Symbol
Sign Legend Text Color
Black, Blue

Description

Notice Sign, Sign Subject Matter Wash Hands, Height 10 In., Width 14 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Notice, Legend Wash Your Hands. Avoid Contamination., Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.