Notice Sign, 10X14", Blk and Ble/White, 128855
Mfr # 128855
Zoro # G7406283
product price: $23.99
/eaKey Features
Header
Notice
Legend
Follow Fall Protection Guidelines When Working Beyond This Point
Height
10 in
Sign Shape
Rectangle
Sign Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
128855
Zoro #
G7406283
UPC #
754473777692
Country of Origin
United States
Dimensions
Width
14 in
Height
10 in
Thickness
0.010 in
Details
Item
Notice Sign
Header
Notice
Legend
Follow Fall Protection Guidelines When Working Beyond This Point
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
ANSI Compliant
Yes
OSHA Compliant
Yes
Header Background Color
Blue
Sign Legend Color
Black
Header Legend Color
White
Double-Sided
No
Legend Style
Text
Operating Temp. Range
-40 Degrees to 230 Degrees F
Sign Legend Text Color
Black
Description
Notice Sign, Sign Subject Matter Fall Protection, Height 10 in, Width 14 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Notice, Legend Follow Fall Protection Guidelines When Working Beyond This Point, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.