This item is Discontinued.

Brady Notice Sign, 10" Height, 14" Width, Plastic, Rectangle, English 128920

Notice Sign, 10" Height, 14" Width, Plastic, Rectangle, English (Discontinued)

  • Mfr # 128920
  • Zoro # G8629299
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
128920
Zoro #
G8629299
UPC #
754473778347
Country of Origin
United States

Details

Sign Legend Text Color
Black

Description

Notice Sign, Sign Subject Matter Personal Protection, Height 10 in, Width 14 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Notice, Legend Safety Glasses, Safety Shoes, And Hard Hats Required Beyond This Point, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.