This item is Discontinued.

Brady Notice Sign, 10" Height, 14" Width, Polyester, Rectangle, English 129299

Notice Sign, 10" Height, 14" Width, Polyester, Rectangle, English (Discontinued)

  • Mfr # 129299
  • Zoro # G7427222
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
129299
Zoro #
G7427222
UPC #
754473783693
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.010 in

Details

Sign Legend Text Color
Black

Description

Notice Sign, Sign Subject Matter Health Hazard, Height 10 in, Width 14 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Notice, Legend Microwave Hazard In This Area, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.