Notice Sign, 14 in H, 10 in W, Aluminum, Rectangle, English, Spanish, 38114
Mfr # 38114
Zoro # G7399852
product price:Â $25.69
/eaKey Features
Header
Notice/Aviso
Legend
No Trespassing/Prohibido El Paso
Width
10 in
Height
14 in
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
38114
Zoro #
G7399852
UPC #
754473381141
Country of Origin
Mexico
Dimensions
Width
10 in
Height
14 in
Thickness
0.035 in
Details
Item
Notice Sign
Header
Notice/Aviso
Legend
No Trespassing/Prohibido El Paso
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black
Header Legend Color
White
Standards
OSHA 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Double-Sided
No
Header Background Color
Blue
Legend Style
Text
Sign Legend Text Color
Black
Description
Notice Sign, Sign Subject Matter Trespassing and Property, Height 14 in, Width 10 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Notice/Aviso, Legend No Trespassing/Prohibido El Paso, Printed Language English, Spanish, Sign Shape Rectangle
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.