This item is Discontinued.

Brady Notice Sign, 14 x 10In, BL and BK/WHT, Text 38188

Notice Sign, 14 x 10In, BL and BK/WHT, Text (Discontinued)

  • Mfr # 38188
  • Zoro # G8531896
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
38188
Zoro #
G8531896
UPC #
754473381882
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.035 in

Details

Item
Notice Sign
Header
Notice/Aviso
Legend
Safety Glasses Required Beyond This Point/Uso Obligatorio De Lentes De Seguridad A Partir De Este Punto
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Mounting Style
With Mounting Holes
Material
Aluminum
Header Legend Color
White
Sign Legend Color
Black
Subject Matter
Personal Protection
Language
English, Spanish
Legend/Background Color
Black and Blue/White
Legend Style
Text
Legend Color
Black
Background Color
White
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 230 Degrees F
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
ANSI Compliant
Yes
Double-Sided
No
Header Background Color
Blue
Shape
Rectangle
Color
Blue and Black
Sign Legend Text Color
Black
Glow In The Dark
No
Type
Bilingual
Product Type
Notice Sign

Description

Notice Sign, Rectangle, English, Spanish

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.