Notice Sign, 14 in Height, 10 in Width, Plastic, Rectangle, English, Spanish
Mfr # 103848
Zoro # G7405373
product price: $13.99
/eaKey Features
Header
Notice
Legend
All Activities Monitored By Video Camera/Todas Las Actividades Se Monitorean Con Una Camera De Video
Width
10 in
Height
14 in
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
103848
Zoro #
G7405373
UPC #
754473195106
Country of Origin
United States
Dimensions
Width
10 in
Height
14 in
Thickness
0.059 in
Details
Item
Notice Sign
Header
Notice
Legend
All Activities Monitored By Video Camera/Todas Las Actividades Se Monitorean Con Una Camera De Video
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English, Spanish
Sign Background Color
Black, White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
Double-Sided
No
Header Background Color
White
Standards
ANSI Z535.2-2002; ASTM D 1593; OSHA 29 CFR 1910.145
Legend Style
Symbol and Text
OSHA Compliant
Yes
Sign Legend Color
Red
Operating Temp. Range
-40 Degrees to 176 Degrees F
Header Legend Color
Black, Red
Sign Legend Text Color
Red
Description
Notice Sign, Sign Subject Matter Security and Surveillance, Height 14 in, Width 10 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Notice, Legend All Activities Monitored By Video Camera/Todas Las Actividades Se Monitorean Con Una Camera De Video, Printed Language English, Spanish, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.