
Notice Sign, 14 in Height, 10 in Width, Polyester, Rectangle, English, Spanish
Mfr # 90668
Zoro # G8420017
product price: $13.59
/eaKey Features
Header
Notice/Aviso
Legend
No Eating Or Drinking In This Area/Prohibido Consumir Bebidas Y Alimentos En Este Area
Width
10 in
Height
14 in
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
90668
Zoro #
G8420017
UPC #
754473906689
Country of Origin
United States
Dimensions
Width
10 in
Height
14 in
Thickness
0.010 in
Details
Item
Notice Sign
Header
Notice/Aviso
Legend
No Eating Or Drinking In This Area/Prohibido Consumir Bebidas Y Alimentos En Este Area
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English, Spanish
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Background Color
Blue
Sign Legend Color
Black
OSHA Compliant
Yes
Double-Sided
No
Header Legend Color
White
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 230 Degrees F
Legend Style
Text
Sign Legend Text Color
Black
Description
Notice Sign, Sign Subject Matter Eating and Drinking Restriction, Height 14 in, Width 10 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Notice/Aviso, Legend No Eating Or Drinking In This Area/Prohibido Consumir Bebidas Y Alimentos En Este Area, Printed Language English, Spanish, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.