Zoro Homepage

Notice Sign, 14 in Height, 20 in Width, Aluminum, Horizontal Rectangle, English

  • Mfr # 103701

  • Zoro # G5504213


product price: $59.79
/ea

Key Features

Header
No Header
Legend
No Skateboarding No Bicycle Riding No Rollerblading No Scooter Riding
Width
20 in
Height
14 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
103701
Zoro #
G5504213
UPC #
754473194017
Country of Origin
Mexico

Dimensions

Width
20 in
Height
14 in
Thickness
0.09 in
Mounting Hole Dia.
0.375 in
Depth
7/200 in

Details

Item
Notice Sign
Header
No Header
Legend
No Skateboarding No Bicycle Riding No Rollerblading No Scooter Riding
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
High Intensity Prismatic (HIP)
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Language
English
Legend Color
Black, Red
Material
Aluminum
Mounting Style
Surface
Legend/Background Color
Black/Red/White
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967
Background Color
White
Legend Style
Text
Operating Temp. Range
-40 Degrees to 176 Degrees F
Double-Sided
No
Subject Matter
Trespassing & Property
Sign Legend Color
Black, Red
Shape
Rectangle
Sign Legend Text Color
Black, Red
Metal Detectable
No
Includes Mounting Hardware
No
Mirror Print
No
Indoor/Outdoor Usage
Indoor/Outdoor
Protective Coating
Clear Film Laminate
Sign Mounting Location
Post, Wall
Anti-Slip Surface
No
Material Properties
Rigid
Write on Surface
No
Sign Legend Style
Text
Outdoor Life Expectancy
5 to 8 yr
Glow In The Dark
No
Chemical Resistant
Yes
Maximum Service Temperature
176 Degrees F
ANSI 969 Compliant
No
Sign Header
No Header
Corrosion Resistant
No
Abrasion Resistant
Yes
Average Outdoor Durability
5 to 8 yr
Sign Header Text Color
No Header
Graffiti Resistant
No
Mounting Pattern
4 Corner
Sign Legend
No Skateboarding No Bicycle Riding No Rollerblading No Scooter Riding
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
Number of Printed Sides
1
Product Type
Sign

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend No Skateboarding No Bicycle Riding No Rollerblading No Scooter Riding, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.