
Notice Sign, 14 in Height, 20 in Width, Fiberglass, Rectangle, English
Mfr # 75510
Zoro # G8614711
product price: $53.99
/eaKey Features
Header
Notice
Legend
No Trespassing
Width
20 in
Height
14 in
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
75510
Zoro #
G8614711
UPC #
754473755102
Country of Origin
United States
Dimensions
Width
20 in
Height
14 in
Thickness
0.098 in
Details
Item
Notice Sign
Header
Notice
Legend
No Trespassing
Sign Shape
Rectangle
Sign Material
Fiberglass
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
Header Legend Color
White
Sign Legend Color
Black
Legend Style
Text
Header Background Color
Blue
OSHA Compliant
Yes
Double-Sided
No
Operating Temp. Range
-40 Degrees to 194 Degrees F
Standards
ANSI Z535.2-2002; ASTM D 635; ASTM D 638; ASTM D 646; ASTM D 790; ASTM D 1593; OSHA 29 CFR 1910.145; OSHA 29 CFR 1910.37
Sign Legend Text Color
Black
Description
Notice Sign, Sign Subject Matter Trespassing and Property, Height 14 in, Width 20 in, Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Header Notice, Legend No Trespassing, Printed Language English, Sign Shape Rectangle
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.