Zoro Homepage

Notice Sign, 14 in Height, 20 in Width, Fiberglass, Rectangle, Spanish

  • Mfr # 95563

  • Zoro # G7372939


product price: $62.15
/ea

Key Features

Header
Aviso
Legend
Aviso Blank
Width
20 in
Height
14 in
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95563
Zoro #
G7372939
UPC #
754473955632
Country of Origin
United States

Dimensions

Width
20 in
Height
14 in
Thickness
0.098 in

Details

Item
Notice Sign
Header
Aviso
Legend
Aviso Blank
Sign Shape
Rectangle
Sign Material
Fiberglass
Sign Mounting Style
Surface
Printed Language
Spanish
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
No
Operating Temp. Range
-40 Degrees to 194 Degrees F
Standards
ASTM D 1593; ASTM D 635; ASTM D 638; ASTM D 646; ASTM D 790
Header Background Color
Blue
ANSI Compliant
No
Legend Style
Text
Header Legend Color
White

Description

Notice Sign, Sign Subject Matter Notice, Height 14 in, Width 20 in, Sign Material Fiberglass, Sign Mounting Style Surface, Header Aviso, Legend Aviso Blank, Printed Language Spanish, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products