Notice Sign, 14" W, 10" H, English, Polyester, White
Mfr # 88933
Zoro # G8444760
product price: $23.99
/eaKey Features
Header
Notice
Legend
No Legend
Width
14"
Height
10"
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
88933
Zoro #
G8444760
UPC #
754473889333
Country of Origin
Mexico
Dimensions
Width
14"
Height
10"
Thickness
0.010"
Details
Item
Notice Sign
Header
Notice
Legend
No Legend
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Surface
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
No
Operating Temp. Range
-40 Degrees to 230 Degrees F
Legend Style
Blank
OSHA Compliant
No
Header Legend Color
White
Standards
ASTM D 2979
Header Background Color
Blue
Description
Notice Sign, Sign Subject Matter Notice, Height 10 in, Width 14 in, Sign Material Polyester, Sign Mounting Style Surface, Header Notice, Legend No Legend, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.