This item is Discontinued.

Brady Notice, This Area Is Under 24 Hour TV Surveillance Trespassers Will Be Prosecuted, 10 in W x 123602

Notice, This Area Is Under 24 Hour TV Surveillance Trespassers Will Be Prosecuted, 10 in W x (Discontinued)

  • Mfr # 123602
  • Zoro # G6155791
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
123602
Zoro #
G6155791
UPC #
754473792237
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.035 in

Details

Item
Notice Sign
Header
Notice
Legend
This Area Is Under 24 Hour TV Surveillance Trespassers Will Be Prosecuted
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
No
Standards
ASTM D 1593
Sign Legend Color
Black
Header Legend Color
White
Double-Sided
No
Legend Style
Text
Header Background Color
Blue
Material
Aluminum
Operating Temp. Range
-40 Degrees to 230 Degrees F
Language
English
ANSI Compliant
No
Background Color
White
Sign Legend Text Color
Black

Description

Notice Sign, Sign Subject Matter Security and Surveillance, Height 14 in, Width 10 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Notice, Legend This Area Is Under 24 Hour TV Surveillance Trespassers Will Be Prosecuted, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.