This item is Discontinued.

Brady Notice Sign, 14" Height, 10" Width, Plastic, Rectangle, English 128458

Notice Sign, 14" Height, 10" Width, Plastic, Rectangle, English (Discontinued)

  • Mfr # 128458
  • Zoro # G2556307
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
128458
Zoro #
G2556307
UPC #
754473773588
Country of Origin
United States

Dimensions

Width
10"
Height
14"
Thickness
0.059"

Details

Item
Notice Sign
Header
Notice
Legend
No Jewelry No Piercings No Exposed Cuts Beyond This Point
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Legend Color
White
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Legend Color
black
Language
English
Subject Matter
Facility
Legend/Background Color
Black and Blue/White
Sign Legend Color
Black
Double-Sided
No
Background Color
White
Operating Temp. Range
-40 Degrees to 176 Degrees F
Material
Polystyrene
Legend Style
Text
Header Background Color
Blue
OSHA Compliant
Yes
Mounting Style
With Mounting Holes
ANSI Compliant
Yes
Sign Legend Text Color
Black

Description

Notice Sign, Sign Subject Matter Facility, Height 14 In., Width 10 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Notice, Legend No Jewelry No Piercings No Exposed Cuts Beyond This Point, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.