Notice Sign, 14" Height, 20" Width, Fiberglass, Rectangle, English (Discontinued)
- Mfr # 75147
- Zoro # G5749116
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
75147
Zoro #
G5749116
UPC #
754473751470
Country of Origin
United States
Dimensions
Width
20"
Height
14"
Thickness
0.098"
Description
Notice Sign, Sign Subject Matter Chock Wheels, Height 14 In., Width 20 In., Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Header Notice, Legend Wheels Must Be Chocked And Engine Turned Off During Loading, Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.