This item is Discontinued.

Brady Notice Sign, 14X10", Aluminum, Width: 10", 126423 126423

This item is Discontinued.

Brady

Notice Sign, 14X10", Aluminum, Width: 10", 126423 (Discontinued)

Mfr # 126423
Zoro # G8468070
UPC # 754473746025
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
126423
Zoro #
G8468070
UPC #
754473746025
Country of Origin
United States

Dimensions

Height
14"
Width
10"
Thickness
0.035"

Details

Item
Notice Sign
Legend
This Water Is Unsafe To Drink.
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
ANSI Compliant
No
Header
Notice
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 230 Degrees F
Header Legend Color
White
Sign Background Color
White
Printed Language
English
Legend Style
Symbol and Text
Standards
Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
Sign Legend Color
Black, Red
Header Background Color
Blue
Sign Legend Text Color
Black, Red

Description

Notice Sign, Sign Subject Matter Potable Water, Height 14 In., Width 10 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Notice, Legend This Water Is Unsafe To Drink., Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.