Shop BRADY
See all product information
Notice, No Jewelry No Piercings No Exposed Cuts Beyond This Point, 10" W x 14" H, Rectangle, 128457
Mfr # 128457
Zoro # G8454369
product price:Â $25.99
/eaKey Features
Legend
No Jewelry No Piercings No Exposed Cuts Beyond This Point
Sign Material
Aluminum
Height
14"
Thickness
0.035"
Sign Mounting Style
With Mounting Holes
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
128457
Zoro #
G8454369
UPC #
754473773571
Country of Origin
United States
Dimensions
Height
14"
Width
10"
Thickness
0.035"
Details
Item
Notice Sign
Legend
No Jewelry No Piercings No Exposed Cuts Beyond This Point
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
No
ANSI Compliant
Yes
Sign Background Color
White
Legend Style
Text
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 230 Degrees F
Header
Notice
Header Legend Color
White
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Printed Language
English
Header Background Color
Blue
Legend Color
Black
Sign Legend Text Color
Black
Description
Notice Sign, Sign Subject Matter Facility, Height 14 In., Width 10 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Notice, Legend No Jewelry No Piercings No Exposed Cuts Beyond This Point, Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.