This item is Discontinued.

Brady Pet Sign, 12" Height, 18" Width, Aluminum, Rectangle, English 115213

Pet Sign, 12" Height, 18" Width, Aluminum, Rectangle, English (Discontinued)

  • Mfr # 115213
  • Zoro # G4888651
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
115213
Zoro #
G4888651
UPC #
754473183844
Country of Origin
United States

Dimensions

Width
18"
Height
12"
Thickness
0.035"

Details

Item
Pet Sign
Header
No Header
Legend
Designated Pet Area For Residents Only Please Clean Up After Your Pet
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Green, White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
White
Subject Matter
Pet Clean Up
ANSI Compliant
Yes
Material
Aluminum
Double-Sided
No
Background Color
Green, White
Language
English
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Legend Style
Text
Mounting Style
With Mounting Holes
Symbol
Dog and Cat Graphic
Operating Temp. Range
-40 Degrees to 230 Degrees F
Legend Color
White
Legend/Background Color
Green/White
OSHA Compliant
Yes
Sign Legend Text Color
White

Description

Pet Sign, Sign Subject Matter Pets, Height 12 In., Width 18 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend Designated Pet Area For Residents Only Please Clean Up After Your Pet, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.