
Security Sign, 24 in Height, 18 in Width, Fiberglass, Rectangle, English
Mfr # 95452
Zoro # G1214234
product price:Â $72.25
/eaKey Features
Header
No Header
Legend
Notice No Trespassing Loitering Soliciting On This Property
Sign Shape
Rectangle
Sign Material
Fiberglass
Sign Mounting Style
With Mounting Holes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
95452
Zoro #
G1214234
UPC #
754473954529
Country of Origin
United States
Dimensions
Width
18 in
Height
24 in
Thickness
0.098 in
Details
Item
Security Sign
Header
No Header
Legend
Notice No Trespassing Loitering Soliciting On This Property
Sign Shape
Rectangle
Sign Material
Fiberglass
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
ASTM D 635; ASTM D 638; ASTM D 646; ASTM D 790; ASTM D 1593; OSHA 29 CFR 1910.37
Sign Legend Text Color
Black
Legend Style
Text
ANSI Compliant
No
Operating Temp. Range
-40 Degrees to 194 Degrees F
Double-Sided
No
OSHA Compliant
Yes
Sign Legend Color
Black
Description
Security Sign, Sign Subject Matter Trespassing and Property, Height 24 in, Width 18 in, Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Header No Header, Legend Notice No Trespassing Loitering Soliciting On This Property, Printed Language English, Sign Shape Rectangle
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.